ONE GANG VERTICAL 8 IN 1 IN-US close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ONE GANG VERTICAL 8 IN 1 IN-US

TAYMAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLMX3200
  • Mfr. Model # MX3200
  • UNSPSC # 39131708
  • CATALOGUE PAGE # 1348
  • Shipping Weight 0.695 lbs

Product Details

Metal in-use covers, gray die cast steel. Universal-Fit(TM) adapter for custom fitting to multiple other applications. Patented Quick-Fit(TM) keyhole mounting system allows installation in under a minute. Includes gasket and mounting hardware. Premium powder coat finish. Lockable, open or closed.

Technical Specs

  • Colour Gray
  • Standards cULus
  • Features Heavy Duty Die-Cast Metal Construction
  • Height 6.12"
  • Depth 3.50"
  • Item Weatherproof Cover
  • Includes Gasket and Mounting Hardware
  • Number of Gangs 1
  • Width 3.37"
  • Body Material Die-Cast Metal
  • Gasket Material Polyethylene Foam
  • Receptacle Type GFCI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list