Skip Content
ONE GANG DEVICE PLATE,GRAY,SNAP ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ONE GANG DEVICE PLATE,GRAY,SNAP ON

LEGRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3NYP5
  • Mfr. Model # 3NYP5
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Bend Radius (In.) -
  • Connector Type -
  • Colour Gray
  • For Use With 4000/6000 Raceway
  • Height (In.) 5-1/8
  • Hole Dia. (In.) -
  • Includes -
  • Item 1-Gang Device Plate
  • Length (In.) -
  • Material of Construction Steel
  • Type 4000 series
  • Width (In.) 4-3/4
  • Package Quantity 1
  • Number of Channels 1
  • Mounting Snap on
  • Standards UL CUL
  • Backing -

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List