Skip Content
ONE GANG 16 IN 1 IN-USE DEEP C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ONE GANG 16 IN 1 IN-USE DEEP C

TAYMAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLMM710C
  • Mfr. Model # MM710C
  • UNSPSC # 39131708
  • CATALOGUE PAGE # 1348
  • Shipping Weight 0.62 lbs

Product Details

One gang, clear, non-metallic while in-use covers. High-impact polycarbonate construction provides maximum durability. Patented Quick-Fit(TM) keyhole mounting system allows installation in under a minute. Includes gasket and mounting hardware. Horizontal or vertical mount. Lockable tab.

Technical Specs

  • Colour Clear
  • Standards cULus
  • Features Deep
  • Depth 4.75"
  • Height 5.54"
  • Includes Gasket and Mounting Hardware
  • Number of Gangs 1
  • Item Weatherproof Cover
  • Width 3.79"
  • Body Material Polycarbonate
  • Gasket Material Polyethylene Foam
  • Receptacle Type Duplex, Decora/GFCI, Toggle Single Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list