ONE GANG 16 IN 1 IN-USE COVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ONE GANG 16 IN 1 IN-USE COVER

TAYMAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLML450Z
  • Mfr. Model # ML450Z
  • UNSPSC # 39131708
  • CATALOGUE PAGE # 1348
  • Shipping Weight 0.41 lbs

Product Details

Flat in-use cover, bronze, ultra rugged polycarbonate and synthetic neoprene rubber will not dry rot, crack or deteriorate in sunlight.100% paintable surface. Window allows for quick/easy visual inspection. Includes gasket and mounting hardware. Horizontal or vertical mount.

Technical Specs

  • Colour Bronze
  • Standards cULus
  • Depth 1.00" - 3.50"
  • Height 5.70"
  • Features Low Profile
  • Item Weatherproof Cover
  • Includes Gasket and Mounting Hardware
  • Number of Gangs 1
  • Width 3.61"
  • Body Material Polycarbonate and Synthetic Neoprene Rubber
  • Gasket Material Polyethylene Foam
  • Receptacle Type GFCI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list