Skip Content
ONE CONDUCTOR LUG,6AWG,2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ONE CONDUCTOR LUG,6AWG,2IN

BURNDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22C173
  • Mfr. Model # 22C173
  • UNSPSC # 39121408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.87 lbs

Technical Specs

  • Item One Conductor Lug
  • Max. Conductor Size 250 kcmil
  • Connector Type Lug
  • Length 2.00"
  • Width 1.14"
  • Material Tin-Plated Aluminum
  • Standards UL468A-468B Listed, CSA Certified
  • Stud Size 5/16"
  • Min. Conductor Size 6 AWG Stranded
  • No. of Conductors 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list