ONE CONDUCTOR LUG,500 KCMIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ONE CONDUCTOR LUG,500 KCMIL

BURNDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22C182
  • Mfr. Model # 22C182
  • UNSPSC # 39121408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Max. Conductor Size 1000 kcmil
  • Item One Conductor Lug
  • Connector Type Lug
  • Length 3.50"
  • Material Tin-Plated Aluminum
  • Width 1.95"
  • Standards UL468A-468B Listed, CSA Certified
  • No. of Conductors 1
  • Min. Conductor Size 500 kcmil Stranded
  • Stud Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list