Skip Content
ON PC PIP CLMP 11/4 MT OR 1 RIGID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ON PC PIP CLMP 11/4 MT OR 1 RIGID

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLB1520
  • Mfr. Model # B1520
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1332
  • Shipping Weight 0.12 lbs

Product Details

Strut clamp, one piece strut, EMT. Size 1-1/4 inches. Rigid/pipe size 1 inch. Material of construction, steel. Finish, pre-galvanized. Colour silver.

Technical Specs

  • Item 1-1/4" EMT, 1" Rigid, 300 lb. Rating
  • Colour Silver
  • Finish Pre-Galvanized
  • Depth 1-1/2"
  • For Use With 1-5/8" Strut Channels, Conduit
  • Includes Bolt
  • Length 2-1/2"
  • Thread Size 1/4"-20
  • Material Steel
  • Width 1-3/4"
  • Conduit Size 1-1/4"
  • Sub-Category Clamps and Hangers
  • Thickness 1/16"
  • Conduit Type EMT, IMC, Rigid

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list