Skip Content
ON-OFF TOGGLE DPST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ON-OFF TOGGLE DPST

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC9438-11
  • Mfr. Model # 9438-11
  • UNSPSC # 39122200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.105 lbs

Technical Specs

  • Item Toggle Switch, Metal, 250 V, 10 A, Screws, DPST
  • Terminals Screws
  • Mounting Hole 1/2" (12.7 mm)
  • DC Contact Rating 12 V
  • Actuator Color Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list