Skip Content
ON-OFF PUSH-PULL RED ILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ON-OFF PUSH-PULL RED ILL

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC9424-5-11
  • Mfr. Model # 9424-5-11
  • UNSPSC # 39121512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Switch Function On/Off
  • Colour Black/Red
  • Item Switch
  • Contact Form SPST
  • Terminals Screw
  • DC Contact Rating 15 A @ 12 VDC, 25 A @ 6 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list