Skip Content
ON/OFF PLATE,INSIDE DIA 0.472IN,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ON/OFF PLATE,INSIDE DIA 0.472IN,PK5

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE20JN02
  • Mfr. Model # 20JN02
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.035 lbs

Technical Specs

  • For Use With Toggle Switches
  • Colour Silver
  • Height 15/64"
  • Inside Dia. 15/32"
  • Item On/Off Plate
  • Length 1"
  • Material Steel
  • Width 5/8"
  • Thread Size 15/32"-32 NS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list