ON-OFF-ON 125VAC20A TOGGL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ON-OFF-ON 125VAC20A TOGGL

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC9443-11
  • Mfr. Model # 9443-11
  • UNSPSC # 39122200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.075 lbs

Technical Specs

  • Item Toggle Switch, 6 - 12 V, 50 A, Screws, SPDT
  • Terminals Screws
  • Mounting Hole 1/2" (12.7 mm)
  • DC Contact Rating 12 V
  • Actuator Color Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list