Skip Content
ON-OFF 2BLADE TERM SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ON-OFF 2BLADE TERM SWITCH

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC9433-11
  • Mfr. Model # 9433-11
  • UNSPSC # 39122200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Toggle Switch, Metal Bat, 12 V, 20 A, Blades, SPST
  • Terminals Blade
  • DC Contact Rating 12 V
  • Mounting Hole 1/2" (12.7 mm)
  • Actuator Color Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list