Skip Content
ON-OFF 12V 25A 16GA WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ON-OFF 12V 25A 16GA WIRE

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC9459-11
  • Mfr. Model # 9459-11
  • UNSPSC # 39122200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.111 lbs

Technical Specs

  • DC Contact Rating 12 V
  • Item Switch, Battery Disconnect, 12 V, 350 A Continuous, 500 A Momentary
  • Actuator Color Black
  • Terminals Wire

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List