Skip Content
ON DELAY RELAY,DPDT,24VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ON DELAY RELAY,DPDT,24VAC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DPZ8
  • Mfr. Model # 5DPZ8
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Contact Amp Rating (Resistive) 10
  • Item Time Delay Relay
  • Max. Time Setting 999 min.
  • Coil Volts 24VAC
  • Base Type Octal
  • Contact Form DPDT
  • Function On Delay
  • Contact Material -
  • Min. Time Setting 0.05 sec.
  • Hz 50/60
  • Pins 8
  • Operating Functions 1
  • Socket 5X852, 1EGP3, 1EGP5
  • Standards UL/CUL
  • Socket Code A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list