Skip Content
ON DELAY RELAY,DPDT,12VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ON DELAY RELAY,DPDT,12VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DPZ7
  • Mfr. Model # 5DPZ7
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Coil Volts 12VDC
  • Item Time Delay Relay
  • Contact Amp Rating (Resistive) 10
  • Max. Time Setting 999 min.
  • Base Type Octal
  • Contact Form DPDT
  • Contact Material -
  • Min. Time Setting 0.05 sec.
  • Function On Delay
  • Hz -
  • Operating Functions 1
  • Pins 8
  • Standards UL/CUL
  • Socket 5X852, 1EGP3, 1EGP5
  • Socket Code A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list