OMNISEAL(TM) COMPRESSION TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

OMNISEAL(TM) COMPRESSION TOOL

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1KUB2
  • Mfr. Model # 1KUB2
  • UNSPSC # 27111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Includes -
  • Strips No
  • Item OmniSeal(TM) Compression Tool
  • Capacity F/BNC/RCA/RG-11F/Mini-Coax/90 deg. connectors
  • Adjustable Manual
  • Handle Type U-Shaped
  • Overall Length 6-7/8"
  • Max. Crimping Force Not Rated
  • Cuts No
  • Primary Crimping Application Voice and Data Cable
  • Insulated / Uninsulated Uninsulated
  • Replacement Die Code None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list