Skip Content
OMNIMARKER, SANITARY - 162 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OMNIMARKER, SANITARY - 162

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE0162-0001-1
  • Mfr. Model # 0162-0001-1
  • UNSPSC # 39131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Product Details

Omni Marker(R). Electronically marks and relocates buried facilities. Unique design produces a uniform, spherical RF field in every direction. Easily located up to 5 feet away with any modern marker locator. Requires no particular orientation when buried.

Technical Specs

  • Colour Green
  • Manufacturers Warranty Length Limited Lifetime
  • For Use With Mfr. No. EML100
  • Item Buried Line Marker
  • Application For Water
  • Features Requires No Particular Orientation When Buried, Unique Design Produces a Uniform, Spherical RF Field in Every Direction, High Reliability Design, Patented
  • Operating Frequency 121.6 kHz
  • Marker Type Ball, Sanitary

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list