OMEGA II FL BR CSA TP1, 6 PT RA YEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OMEGA II FL BR CSA TP1, 6 PT RA YEL

ERB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEN14FR69812YEL
  • Mfr. Model # 14FR69812YEL
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Yellow
  • Item Hard Hat
  • Fits Hat Size 6-1/2 - 8
  • Shell Material High Density Polyethylene
  • Standards CSA Z94.1-05, ANSI Z89.1-2003
  • Accessory Slots No
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • CSA Type 1
  • CSA Class E
  • Graphics None
  • Hard Hat ANSI Type 1
  • Hard Hat Suspension 6 pt. Ratchet
  • Hard Hat Style Full Brim
  • Hard Hat ANSI Class E

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list