OMEGA II CSA TYPE2, 4 PT RAT ORG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OMEGA II CSA TYPE2, 4 PT RAT ORG

ERB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEN14ORC49933ORG
  • Mfr. Model # 14ORC49933ORG
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Hard Hat
  • Standards CSA Z94.1-05
  • Colour Orange
  • Accessory Slots Yes
  • Fits Hat Size 6-1/2 - 8
  • Shell Material High Density Polyethylene
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • CSA Type 2
  • CSA Class E
  • Graphics None
  • Hard Hat Suspension 4 pt. Ratchet
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Class E
  • Hard Hat ANSI Type 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list