Skip Content
OMEGA II CSA TYPE 2, 4 PT SLIDE BEI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OMEGA II CSA TYPE 2, 4 PT SLIDE BEI

ERB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEN14OSC49144BEI
  • Mfr. Model # 14OSC49144BEI
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Beige
  • Item Hard Hat
  • Shell Material High Density Polyethylene
  • Standards CSA Z94.1-05
  • Fits Hat Size 6-1/2 - 8
  • Accessory Slots Yes
  • CSA Class E
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • CSA Type 2
  • Graphics None
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Class E
  • Hard Hat ANSI Type 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list