Skip Content
OMEGA II CSA TYPE 1, 6 PT SLIDE HVO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OMEGA II CSA TYPE 1, 6 PT SLIDE HVO

ERB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEN14OS69135HVO
  • Mfr. Model # 14OS69135HVO
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.76 lbs

Technical Specs

  • Colour Hi-Viz Orange
  • Item Hard Hat
  • Standards CSA Z94.1-05, ANSI Z89.1-2003
  • Accessory Slots Yes
  • Fits Hat Size 6-1/2 - 8
  • Shell Material High Density Polyethylene
  • CSA Type 1
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • CSA Class E
  • Graphics None
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Class E
  • Hard Hat ANSI Type 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list