OMEGA II CSA TYPE 1, 6 PT SLIDE BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OMEGA II CSA TYPE 1, 6 PT SLIDE BLK

ERB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEN14OS69139BLK
  • Mfr. Model # 14OS69139BLK
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.76 lbs

Technical Specs

  • Item Hard Hat
  • Colour Black
  • Standards CSA Z94.1-05, ANSI Z89.1-2003
  • Accessory Slots Yes
  • Fits Hat Size 6-1/2 - 8
  • CSA Type 1
  • Shell Material High Density Polyethylene
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • CSA Class E
  • Graphics None
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class E

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list