Skip Content
OMEGA HOODIE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OMEGA HOODIE

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDF316
  • Mfr. Model # DF316
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2321
  • Shipping Weight 2.25 lbs

Technical Specs

  • Number of Pockets 2
  • Colour Navy
  • Item Hooded Jacket
  • Material Nomex IIIA (93% Nomex, 5% Kevlar, 2% Carbon)
  • Standards NFPA 70E, NFPA 2112
  • ATPV Rating 17.9 cal/cm²
  • Size 4X-Large
  • Closure Type Zipper
  • Hazard Risk Category (HRC) 2
  • Sleeve Length 36-1/2"
  • Fabric Weight 8.7 oz
  • Fits Chest Size 57" - 60"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list