Skip Content
OMEGA HOODIE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OMEGA HOODIE

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDF310
  • Mfr. Model # DF310
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2321
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Navy
  • Item Hooded Jacket
  • Material Nomex IIIA (93% Nomex, 5% Kevlar, 2% Carbon)
  • Number of Pockets 2
  • Size Small
  • Standards NFPA 70E, NFPA 2112
  • Hazard Risk Category (HRC) 2
  • Closure Type Zipper
  • Fabric Weight 8.7 oz
  • ATPV Rating 17.9 cal/cm²
  • Fits Chest Size 35" - 36"
  • Sleeve Length 32-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list