Skip Content
OMEGA HOODIE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

OMEGA HOODIE

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDF308
  • Mfr. Model # DF308
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Black
  • Item Hooded Jacket
  • Material Nomex IIIA (93% Nomex, 5% Kevlar, 2% Carbon)
  • Number of Pockets 2
  • Size X-Small
  • Standards NFPA 70E, NFPA 2112
  • Closure Type Zipper
  • ATPV Rating 17.9 cal/cm²
  • Fabric Weight 8.7 oz
  • Fits Chest Size 32" - 34"
  • Hazard Risk Category (HRC) 2
  • Sleeve Length 32-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list