Skip Content
OMEGA HOODIE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OMEGA HOODIE

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDF304
  • Mfr. Model # DF304
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2321
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Black
  • Item Hooded Jacket
  • Number of Pockets 2
  • Material Nomex IIIA (93% Nomex, 5% Kevlar, 2% Carbon)
  • Closure Type Zipper
  • Standards NFPA 70E, NFPA 2112
  • Size 2X-Large
  • Hazard Risk Category (HRC) 2
  • Sleeve Length 35-1/4"
  • Fabric Weight 8.7 oz
  • Fits Chest Size 49" - 52"
  • ATPV Rating 17.9 cal/cm²

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list