Discontinued with Replacement
OMEGA HOODIE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

OMEGA HOODIE

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDF303
  • Mfr. Model # DF303
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2321
  • Shipping Weight 2.25 lbs
Compare
Suggested Replacement Product
FLAME RESIST SWEATSHIRT HOODIE,XL,ZIPPER

Web Price : $538.05 / EACH

Technical Specs

  • Colour Black
  • Item Hooded Jacket
  • Number of Pockets 2
  • Standards NFPA 70E, NFPA 2112
  • Closure Type Zipper
  • Size X-Large
  • Material Nomex IIIA (93% Nomex, 5% Kevlar, 2% Carbon)
  • ATPV Rating 17.9 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 8.7 oz
  • Fits Chest Size 45" - 48"
  • Sleeve Length 34-5/8"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list