OMEGA HOODIE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OMEGA HOODIE

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDF300
  • Mfr. Model # DF300
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2321
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Black
  • Item Hooded Jacket
  • Material Nomex IIIA (93% Nomex, 5% Kevlar, 2% Carbon)
  • Number of Pockets 2
  • Size Small
  • Closure Type Zipper
  • Standards NFPA 70E, NFPA 2112
  • ATPV Rating 17.9 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 8.7 oz
  • Sleeve Length 32-3/4"
  • Fits Chest Size 35" - 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list