Skip Content
OMEGA CLAMP 8OPN 4THRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OMEGA CLAMP 8OPN 4THRT

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BESRSC8
  • Mfr. Model # RSC8
  • UNSPSC # 27112133
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Bar Size (In.) -
  • Bar Thickness (In.) -
  • Application For Wood and Metal
  • Clamping Surface D (In.) -
  • Clamping Surface W (In.) -
  • Includes Ergonomic Grip
  • Load Capacity (Lb.) 770
  • Handle Length (In.) 4
  • Item Sliding Arm Bar Clamp
  • Nominal Rail Size (In.) 49/64 x 3/8
  • Max. Jaw Opening (In.) 8
  • Screw Size (In.) 45/64
  • Spindle Dia. (In.) 45/64
  • Throat Depth (In.) 4
  • Type MaxFlex Anti-Vibration Cross Over w/Ergonomic Grip
  • Nominal Clamping Pressure 770 lb.
  • Pad Type Swivel
  • Opening (In.) 8
  • Width (In.) -
  • Swivel Pad (In.) 1-1/4
  • Swivel Type Snap On
  • Bar Width (In.) -
  • Handle Material Steel
  • Bar Material Steel
  • Clamp Face (In.) 1 1/8 x 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list