Skip Content
OMEGA CLAMP 12OPN 5-1/2THRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OMEGA CLAMP 12OPN 5-1/2THRT

BESSEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BESRSC12
  • Mfr. Model # RSC12
  • UNSPSC # 27112133
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.05 lbs

Technical Specs

  • Bar Size (In.) -
  • Application For Wood and Metal
  • Bar Thickness (In.) -
  • Clamping Surface D (In.) -
  • Clamping Surface W (In.) -
  • Handle Length (In.) 4
  • Includes Ergonomic Grip
  • Item Sliding Arm Bar Clamp
  • Load Capacity (Lb.) 1100
  • Max. Jaw Opening (In.) 12
  • Spindle Dia. (In.) 45/64
  • Nominal Rail Size (In.) 63/64 x 15/32
  • Throat Depth (In.) 5-1/2
  • Screw Size (In.) 45/64
  • Type MaxFlex Anti-Vibration Cross Over w/Ergonomic Grip
  • Nominal Clamping Pressure 1100 lb.
  • Width (In.) -
  • Opening (In.) 12
  • Swivel Pad (In.) 1-1/2
  • Swivel Type Snap On
  • Pad Type Swivel
  • Bar Width (In.) -
  • Clamp Face (In.) 1 1/8 x 2
  • Handle Material Steel
  • Bar Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list