OLIVE DUCK SCREEN W/ORG TRNSPRNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OLIVE DUCK SCREEN W/ORG TRNSPRNT

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR501HD338F6X6
  • Mfr. Model # 501HD338F6X6
  • UNSPSC # 23271714
  • CATALOGUE PAGE # 836
  • Shipping Weight 22.0 lbs

Product Details

Protect-O-Screen(R) HD with Weld View(TM) window is an opaque curtain with a replaceable viewing area and optional cover flap. Permits safe viewing of welding activity where the close proximity of other workers to the welding area requires the use of screens to assure protection from UV flash.

Technical Specs

  • Features Orange Transparent Weldview Window
  • Item Welding Screen with Window
  • Includes 1" Square Tube Frame, 24" Sturdy Platform Legs, Welding Curtain, Plastic Ties
  • Standards CPAI-84
  • Material Weight 12 oz./sq. yd.
  • Withstand Temp. 350 Degrees F
  • With Grommet / Without Grommet With Grommet
  • Grommet Placement 12" Centers on Four Sides
  • Welding Protection Sub-Category Screens
  • Protective Material Cotton Duck
  • Protective Height 6 ft.
  • Protective Color Olive
  • Protective Width 6 ft.
  • Protective Thickness 0.025"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list