OILTIGHT PUNCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OILTIGHT PUNCH

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE60242
  • Mfr. Model # 60242
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.85 lbs

Technical Specs

  • Hole Size (In.) 1.210 x 0.190 x 1.380
  • Features Centering Marks For Hole Alignment
  • Item Oil Tight Knockout Punch
  • Max. Capacity Mild Steel (Ga.) 10
  • Type Oil Tight
  • Use With Manual Wrench or Hydraulic Driver
  • Function For Installation of Switches or Instruments
  • Hole Size Nominal 1.210 x 0.190 x 1.380"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list