Skip Content
OILRIGGER HD WATERPROOF GLOVE M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OILRIGGER HD WATERPROOF GLOVE M

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWORHD-OD009
  • Mfr. Model # ORHD-OD009
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Cuff Slip-On
  • Colour Yellow
  • Palm Material Synthetic Leather, PVC Dots
  • Palm Construction One Piece
  • Finger Style Full
  • Knuckle Padding Material Thermal Plastic Rubber
  • Item ORHD OutDry
  • Features Breathable Waterproof Membrane
  • Standards CE 4342, EN388, EN420, ANSI 424
  • Closure Type Slip On
  • Lining 100% Poly

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list