Skip Content
OILRIGGER HD WATERPROOF GLOVE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OILRIGGER HD WATERPROOF GLOVE L

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWORHD-OD010
  • Mfr. Model # ORHD-OD010
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Colour Yellow
  • Palm Material Synthetic Leather, PVC Dots
  • Cuff Slip-On
  • Palm Construction One Piece
  • Knuckle Padding Material Thermal Plastic Rubber
  • Finger Style Full
  • Features Breathable Waterproof Membrane
  • Item ORHD OutDry
  • Standards CE 4342, EN388, EN420, ANSI 424
  • Closure Type Slip On
  • Lining 100% Poly

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list