Skip Content
OILRIGGER HD KNIT UTILITY GLOVE XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OILRIGGER HD KNIT UTILITY GLOVE XXL

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWKHD-GP012
  • Mfr. Model # KHD-GP012
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.366 lbs

Technical Specs

  • Colour Yellow
  • Cuff Elastic
  • Palm Material Nitrile Coated
  • Palm Construction One Piece
  • Finger Style Full
  • Knuckle Padding Material Thermal Plastic Rubber
  • Item Impact Glove
  • Closure Type Elastic
  • Lining 100% Poly

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list