Skip Content
OILRIGGER HD KNIT UTILITY GLOVE S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OILRIGGER HD KNIT UTILITY GLOVE S

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWKHD-GP008
  • Mfr. Model # KHD-GP008
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.366 lbs

Technical Specs

  • Colour Yellow
  • Cuff Extended
  • Palm Material Nitrile Coated
  • Palm Construction One Piece
  • Knuckle Padding Material Thermal Plastic Rubber
  • Finger Style Full
  • Closure Type Elastic
  • Item Impact Glove
  • Lining 100% Poly

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list