Skip Content
OILRIGGER HD KNIT UTILITY GLOVE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OILRIGGER HD KNIT UTILITY GLOVE L

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWKHD-GP010
  • Mfr. Model # KHD-GP010
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.366 lbs

Technical Specs

  • Colour Yellow
  • Palm Material Nitrile Coated
  • Cuff Extended
  • Palm Construction One Piece
  • Finger Style Full
  • Knuckle Padding Material Thermal Plastic Rubber
  • Item Impact Glove
  • Closure Type Elastic
  • Lining 100% Poly

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list