Skip Content
OILRIGGER HD KNIT CUT 5 GLOVE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OILRIGGER HD KNIT CUT 5 GLOVE L

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWKHD-CR010
  • Mfr. Model # KHD-CR010
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Technical Specs

  • Application Heavy Industrial
  • Cuff Elastic
  • Colour Salt and Pepper
  • Size Large
  • Palm Material Nitrile Coated
  • Lining 100% Poly
  • Thumb Style Full
  • Back Material Polyethylene/Fiberglass
  • Knuckle Padding Material Thermal Plastic Rubber
  • Finger Style Full
  • Stitching Material High Tensile Thread
  • Cut Clute
  • Length 10"
  • Item Cut Resistant Gloves
  • Gauge 13
  • Hand Ambidextrous
  • Weight Medium
  • Standards CE EN388 4544
  • Coating Material Nitrile
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Puncture Level 4
  • Coating Coverage Palm
  • Coating Finish Textured
  • ANSI Cut Grams 1800
  • Finger Material Nitrile
  • ANSI Abrasion Cycles 1700
  • ANSI Puncture Newtons 110
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Suggested Use Environment Oily
  • Puncture Resistant Yes
  • Glove Length 10"
  • Glove Hand Style Ambidextrous
  • Glove Coating Material Nitrile
  • Glove Size Large
  • Glove Cut Clute

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List