Skip Content
OILLESS AIR MTR 2HP 70 CFM HUB MNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

OILLESS AIR MTR 2HP 70 CFM HUB MNT

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR22UX63
  • Mfr. Model # 22UX63
  • UNSPSC # 27131508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.97 lbs

Technical Specs

  • Finish Gray
  • HP 2.50
  • Includes Muffler
  • Rotation CW
  • Item Oilless Motor
  • RPM @ Max. Torque 500
  • Mounting Hub/Foot
  • Housing Material Cast Iron
  • No Load RPM 2000
  • Overall Width 3.94"
  • Overall Length 7.97"
  • Overall Height 4.19"
  • Shaft Length 2.68"
  • Operating Temp. Range 0 Degrees F - 250 Degrees F
  • Port Size 1/2" NPT
  • Keyway Length 1.56"
  • Shaft Dia. 5/8"
  • Running Torque @ Max. Pressure 78.75 in-lbs
  • Max. Air Pressure 80 PSI
  • Max. Air Flow 68 cfm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list