OILLESS AIR MTR 2HP 70 CFM HUB MNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

OILLESS AIR MTR 2HP 70 CFM HUB MNT

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR22UX62
  • Mfr. Model # 22UX62
  • UNSPSC # 27131508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.1 lbs

Technical Specs

  • Finish Gray
  • HP 2.50
  • Includes Muffler
  • Item Oilless Motor
  • Rotation CCW
  • Mounting Hub/Foot
  • RPM @ Max. Torque 500
  • Housing Material Cast Iron
  • No Load RPM 2000
  • Overall Height 4.19"
  • Overall Length 7.97"
  • Overall Width 3.94"
  • Shaft Length 2.68"
  • Operating Temp. Range 0 Degrees F - 250 Degrees F
  • Port Size 1/2" NPT
  • Max. Air Pressure 80 PSI
  • Shaft Dia. 5/8"
  • Max. Air Flow 68 cfm
  • Running Torque @ Max. Pressure 78.75 in-lbs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list