OILER WITH 3IN NOZZLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OILER WITH 3IN NOZZLE

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYLC30310
  • Mfr. Model # C30310
  • UNSPSC # 25111713
  • CATALOGUE PAGE # 2891
  • Shipping Weight 0.13 lbs

Product Details

Polyethylene oiler. 3 inch long nozzle, 10 ounce capacity.

Technical Specs

  • Fluid Outlet (In.) 3" Nozzle
  • Bowl Material Flexible, Durable Polyethylene
  • Capacity 10 oz.
  • For Use With Removable Base for Easy Cleaning
  • Item Oilers with Base
  • Function Ideal for Oils, Acids and Adhesives
  • Bowl Capacity 10 oz. (284mL)
  • Reservoir Cap. (Oz.) 10
  • Material Polyethylene

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list