OILER WIRE GUARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OILER WIRE GUARD

TRICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JG80
  • Mfr. Model # 5JG80
  • UNSPSC # 23152204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Bowl Dia. (In.) -
  • Brush Size -
  • Bowl Material -
  • Brush Length (In.) -
  • Capacity -
  • For Use With 8 Ounces Glass Reservoir
  • Fluid Outlet (In.) -
  • Includes -
  • Height (In.) -
  • Inlet (In.) -
  • Number of Feeds 0
  • Item Oiler Wire Guard
  • Material -
  • Spout Length (In.) -
  • Type -
  • Thread Size -
  • Sight Dia. (In.) -
  • Unit Height from Mount (In.) -
  • Width (In.) -
  • Valve Bracket Width (In.) -
  • Unit Length (In.) -
  • Bowl Dia. -
  • Bowl Capacity -
  • Fits 6Y850 and 5JG83 Oilers
  • Inlet -
  • Function -
  • Max. Pressure (PSI) -
  • Mounting Thread -
  • Overall Unit Length -
  • Unit Height -
  • Outlet -
  • Max. Operating Temp. (F) -
  • Dia. (In.) 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list