Skip Content
OILER,LEVER,10 OZ,FLEXIBLE SPOUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OILER,LEVER,10 OZ,FLEXIBLE SPOUT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2LAJ6
  • Mfr. Model # 2LAJ6
  • UNSPSC # 23152204
  • CATALOGUE PAGE # 2891
  • Shipping Weight 0.5 lbs

Product Details

Oiler, lever, capacity 10 oz, tin coated steel sheet, spout length 6 in, function feeds a drop or a stream of lubricationg oil, stays primed for instant use, flexible spout for heard to reach spots. For use with lubrication of machinery, vehicles or products using 10w and higher weight oils, includes steel pump with 2 ball valves.

Technical Specs

  • Bowl Material Tin Coated Steel Sheet
  • For Use With Lubrication of Machinery, Vehicles or Products Using 10W and Higher Weight Oils
  • Capacity 10 oz.
  • Includes Steel Pump with 2 Ball Valves
  • Spout Length (In.) 6
  • Item Flexible
  • Type Lever
  • Function Feeds a Drop or a Stream of Lubricating Oil, Stays Primed for Instant Use, Flexible Spout for Heard to Reach Spots
  • Number of Feeds 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list