OILER LESS SPOUT 1-1/2PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OILER LESS SPOUT 1-1/2PT

GOLDENROD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOL120B
  • Mfr. Model # 120B
  • UNSPSC # 27112905
  • CATALOGUE PAGE # 2891
  • Shipping Weight 1.65 lbs

Product Details

1-1/2 pint oiler, less spout. Precision machined, replacement part throughout. Delivers a drop or a stream of oil and stays primed for instant use.

Technical Specs

  • Capacity 1-1/2 pt.
  • Item Heavy Duty Pump Oilers
  • Type Extra Heavy-Duty Lever Type
  • Bowl Dia. (In.) 3-9/16
  • Unit Length (In.) 3-9/16
  • Bowl Dia. 3-9/16"
  • Unit Height 6.73"
  • Bowl Material Steel
  • Dia. (In.) 3-9/16
  • Height (In.) 6.73
  • For Use With Oil
  • Material Zinc Die-Cast Pump
  • Thread Size 13/32 - 24NS
  • Width (In.) 3-9/16
  • Bowl Capacity 1-1/2 pt.
  • Function Goldenrod Heavy Duty Pump Oiler, Built to Last. Precision
  • Reservoir Cap. (Oz.) 10

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list