OILER FLEX PUMP HD 1QT SPT 15IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OILER FLEX PUMP HD 1QT SPT 15IN

GOLDENROD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOL120A3
  • Mfr. Model # 120A3
  • UNSPSC # 27112905
  • CATALOGUE PAGE # 2891
  • Shipping Weight 1.73 lbs

Product Details

1 quart heavy-duty pump oiler with 11 inch flex spout. Precision machined, replacement part throughout. Delivers a drop or a stream of oil and stays primed for instant use.

Technical Specs

  • Capacity 1 qt.
  • Item Heavy Duty Pump Oilers
  • Spout Length (In.) 15
  • Type Extra Heavy-Duty Lever Type
  • Fluid Outlet (In.) 3/8
  • Bowl Dia. (In.) 3-9/16
  • Bowl Dia. 3-9/16"
  • Unit Height 18.55"
  • Unit Length (In.) 3-9/16
  • Bowl Material Steel
  • Dia. (In.) 3-9/16
  • For Use With Oil
  • Height (In.) 18.55
  • Includes Replaceable Spout
  • Material Zinc Die-Cast Pump
  • Thread Size 13/32 - 24NS
  • Width (In.) 3-9/16
  • Bowl Capacity 1 qt.
  • Reservoir Cap. (Oz.) 32
  • Function Goldenrod Heavy Duty Pump Oiler, Built to Last. Precision
  • Number of Feeds 0
  • Unit Height from Mount (In.) 8-1/8

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list