Skip Content
OILER FLEX PUMP 1-1/2PT SPT 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OILER FLEX PUMP 1-1/2PT SPT 12IN

GOLDENROD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOL120B3
  • Mfr. Model # 120B3
  • UNSPSC # 27112905
  • CATALOGUE PAGE # 2891
  • Shipping Weight 2.06 lbs

Product Details

1-1/2 pint heavy-duty oiler with 12 inch flex spout. Precision machined, replacement part throughout. Delivers a drop or a stream of oil and stays primed for instant use.

Technical Specs

  • Capacity 1-1/2 pt.
  • Item Heavy Duty Pump Oilers
  • Type Extra Heavy-Duty Lever Type
  • Spout Length (In.) 12
  • Bowl Dia. (In.) 3-9/16
  • Fluid Outlet (In.) 3/8
  • Unit Height 17.12"
  • Unit Length (In.) 3-9/16
  • Bowl Dia. 3-9/16"
  • Bowl Material Steel
  • Dia. (In.) 3-9/16
  • For Use With Oil
  • Includes Replaceable Spout
  • Height (In.) 17.12
  • Material Zinc Die-Cast Pump
  • Thread Size 13/32 - 24NS
  • Bowl Capacity 1-1/2 pt.
  • Width (In.) 3-9/16
  • Function Goldenrod Heavy Duty Pump Oiler, Built to Last. Precision
  • Reservoir Cap. (Oz.) 10

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list