OILER 418 W/1 GAL NU-CLEAR OIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OILER 418 W/1 GAL NU-CLEAR OIL

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG10883
  • Mfr. Model # 10883
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 270
  • Shipping Weight 17.0 lbs

Product Details

Model 418 oiler with one gallon on nuclear thread cutting oil.

Technical Specs

  • Item Oilers
  • Includes 54" Hose and One Gallon of Thread Cutting Oil

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list