Skip Content
OIL TRANSFER CAR W/PNEUMATIC PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OIL TRANSFER CAR W/PNEUMATIC PUMP

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC5097
  • Mfr. Model # 5097
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 2870
  • Shipping Weight 49.0 lbs

Product Details

Ideal for draining waste oil from a large displacement engine and transporting it to a bulk storage container. Used oil is collected in the 15-gallon reservoir, and is rolled smoothly on the transfer tankers 4 inch free-wheeling casters to a storage locat

Technical Specs

  • Item Low Profile Transfer Tanker
  • Capacity (US Gal.) 15
  • Features Handle is Removable for Easy Storage, Screen Attached to Reservoir Allows Transfer Tanker to be Stored on Its Side When Empty
  • Height (In.) 7-1/2
  • Includes Pneumatic Pump, 15 gal. Reservoir
  • Length 51-1/2"
  • Width 31"
  • Construction Metal/Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list