Skip Content
OIL SYNTHETIC BLEND 5W-30 5L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OIL SYNTHETIC BLEND 5W-30 5L

ECOPOWER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SKL21B530XEC5L
  • Mfr. Model # 21B530XEC5L
  • UNSPSC # 15121501
  • CATALOGUE PAGE # 3002
  • Shipping Weight 10.0 lbs

Technical Specs

  • Application Lubrication
  • Colour Green
  • Container Type Plastic
  • SAE Grade 5W-30
  • Viscosity Index 159
  • Pour Point -42 Degrees C
  • Specific Gravity 0.860

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list