Skip Content
OIL SYNTHETIC BLEND 10W-30 5L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OIL SYNTHETIC BLEND 10W-30 5L

ECOPOWER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SKL21B103BEC5L
  • Mfr. Model # 21B103BEC5L
  • UNSPSC # 15121501
  • CATALOGUE PAGE # 3002
  • Shipping Weight 10.0 lbs

Technical Specs

  • Application Lubrication
  • Container Type Plastic
  • Colour Green
  • SAE Grade 10W-30
  • Viscosity Index 145
  • Specific Gravity 0.867
  • Pour Point -39 Degrees C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list